Omega Long-Life Chain & Cable Grease (Gemuk)
#Grup produk P112303624
Sebelum PPN:
Rp9.999.900 - Rp25.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| NLGI Grade | #00 |
|---|---|
| Packaging | Container |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Omega 65 is a 'primer' lubricant specifically designed for the maintenance and preservation of a wide variety of modern chains, cables and wire ropes.
Omega 65 contains polymer powder in the form of methacrylate in the right percentage. This special additive at the time of important and critical boundary formation eliminates the flow or spillage of lubricant. This lubricant has a strong attraction to metal, thus providing adhesion between surfaces to prevent squeeze-out, even at the critical CDAP (Change Direction Apex Point). Facts show that 90% of lubricants used on chains, cables, wire ropes experience squeeze-out within the first four hours of use!
High Purity
Omega 65 is a highly refined lubricant that offers a new dimension to the penetration requirements of lubricants. This special feature ensures complete saturation of cables, wire ropes, and chains, thus promoting self-lubrication in the equipment.
Reliability
Conventional lubricants evaporate quickly, even in mild climates, leaving equipment susceptible to oxidation, corrosion, rust, stiffness, and eventual failure. Because equipment life depends on the long-term reliability of chains, cables, and wire ropes, their failure can cause significant damage.
Protection
Omega 65 provides very long-lasting protection for the following components:
-Anchor Chain
-Ball Mill
-Block & Jaw Coupling
-'Closed End' Chain
-Conveyor Chain
-Tow Cable
-Detachable Link Chain
-Disc Clutch
-Elevator
-Closed Malleable Iron Chain
-Tow Chain
-Maritime Equipment Mobile Lift Mining Head Equipment
-Double Strand Wire Roller Chain
-Silent Chain
-Sling Chain
-Transmission Chain
-6 x 7 Strand Wire
-Warrington Wire 6 x 19
Adhesive Power
Omega 65 protection includes reduced movement and high-speed equipment, as Omega 65 has multiple surface tenacity, preventing it from “throwing away.” Conventional lubricants, often referred to as chain, wire rope, or cable lubricants, quickly lose their strength and reduce equipment flexibility, which irritates the surface and causes jamming. Even the initial lubrication during manufacturing often leaks and dries out. This is often caused by insufficient or low film strength, lack of good adhesion, dripping (which also makes equipment susceptible to corrosion and oxidation), and sensitivity to weather changes.
Omega 65 meets and exceeds the requirements set by all chain, wire rope and cable manufacturers, including Oil-Rite Corp.
Omega 65 contains polymer powder in the form of methacrylate in the right percentage. This special additive at the time of important and critical boundary formation eliminates the flow or spillage of lubricant. This lubricant has a strong attraction to metal, thus providing adhesion between surfaces to prevent squeeze-out, even at the critical CDAP (Change Direction Apex Point). Facts show that 90% of lubricants used on chains, cables, wire ropes experience squeeze-out within the first four hours of use!
High Purity
Omega 65 is a highly refined lubricant that offers a new dimension to the penetration requirements of lubricants. This special feature ensures complete saturation of cables, wire ropes, and chains, thus promoting self-lubrication in the equipment.
Reliability
Conventional lubricants evaporate quickly, even in mild climates, leaving equipment susceptible to oxidation, corrosion, rust, stiffness, and eventual failure. Because equipment life depends on the long-term reliability of chains, cables, and wire ropes, their failure can cause significant damage.
Protection
Omega 65 provides very long-lasting protection for the following components:
-Anchor Chain
-Ball Mill
-Block & Jaw Coupling
-'Closed End' Chain
-Conveyor Chain
-Tow Cable
-Detachable Link Chain
-Disc Clutch
-Elevator
-Closed Malleable Iron Chain
-Tow Chain
-Maritime Equipment Mobile Lift Mining Head Equipment
-Double Strand Wire Roller Chain
-Silent Chain
-Sling Chain
-Transmission Chain
-6 x 7 Strand Wire
-Warrington Wire 6 x 19
Adhesive Power
Omega 65 protection includes reduced movement and high-speed equipment, as Omega 65 has multiple surface tenacity, preventing it from “throwing away.” Conventional lubricants, often referred to as chain, wire rope, or cable lubricants, quickly lose their strength and reduce equipment flexibility, which irritates the surface and causes jamming. Even the initial lubrication during manufacturing often leaks and dries out. This is often caused by insufficient or low film strength, lack of good adhesion, dripping (which also makes equipment susceptible to corrosion and oxidation), and sensitivity to weather changes.
Omega 65 meets and exceeds the requirements set by all chain, wire rope and cable manufacturers, including Oil-Rite Corp.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Omega%20Long-Life%20Chain%20%26%20Cable%20Grease%20(Gemuk)/hcP112303624-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
