Omega Glide Sensation+ All Purpose Grease (Gemuk)
#Grup produk P112303509
Sebelum PPN:
Rp18.999.900 - Rp51.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Packaging | Container |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Enhanced with a higher EP additive package, the new OMEGA 22 “Glide Sensation+” All Purpose Grease is a superior performance NLGI 2-grade grease quality formulated with a synthetic base fluid and a special grade polytetrafluoroethylene (PTFE) constituent to ensure the most promising performance characteristics in the most punishing conditions.
PTFE additives are micronized powders that, when combined with the synthetic base fluid, enhance lubricity and reduce friction. The result is significant improvement on wear resistance. “Stick-slip” problem can virtually be eliminated.
The new OMEGA 22 provides lasting and consistent protection to metal parts under a wide range of service temperatures from -40°C to 210°C (-40°F to 410°F). While providing long service life at high and low temperatures, OMEGA 22 also stands up to high loading and
severe shock loading service conditions to guard against bearing failure where ordinary greases fall short.
According to 4-Ball EP performance test (ASTM Test Method D-2596), the new OMEGA 22 achieves a weld load of 500 kgf, representing a remarkable 40% improvement in the grease’s load carrying capacity!
ADVANCED SYNTHETIC BASE FLUID:
OMEGA 22’s advanced synthetic base fluid features a high viscosity index for excellent film protection at high temperatures and superior low-temperature mobility for outstanding pumpability. Endowed with an advanced formulation including lubricity enhancer PTFE, OMEGA 22 “Glide Sensation+” All Purpose Grease can be trusted in the most versatile applications and under extreme operating
conditions.
OMEGA 22 has a high thermal and mechanical stability and a low rate of evaporation. The intervals between re-greasing can be safely extended even at elevated temperatures. Enhanced with a unique thickening system that warrants a high dropping point, the additives package delivers optimum extremepressure properties and excellent resistance to water washout. The lithium complex thickener also gives excellent adhesion, structural stability and resistance to water.
The superior lubricity and enhanced EP property of OMEGA 22 provide unmatched protection against “stick-slip” and bearing seizure due to lubricant failure under high-loading and high-impact conditions.
As a superior synthetic multi-purpose grease, OMEGA 22 features low friction characteristics for the reduction of noise and driving torque. OMEGA 22 offers extra protection to metals against rust, corrosion and minimizes grease hardening due to oil oxidation in high-temperature services. OMEGA 22 provides excellent low temperature pumpability and very low starting and running torque. OMEGA 22 also offers good mechanical shear stability and a high drop point to resist leakage caused by grease softening and melting.
PTFE additives are micronized powders that, when combined with the synthetic base fluid, enhance lubricity and reduce friction. The result is significant improvement on wear resistance. “Stick-slip” problem can virtually be eliminated.
The new OMEGA 22 provides lasting and consistent protection to metal parts under a wide range of service temperatures from -40°C to 210°C (-40°F to 410°F). While providing long service life at high and low temperatures, OMEGA 22 also stands up to high loading and
severe shock loading service conditions to guard against bearing failure where ordinary greases fall short.
According to 4-Ball EP performance test (ASTM Test Method D-2596), the new OMEGA 22 achieves a weld load of 500 kgf, representing a remarkable 40% improvement in the grease’s load carrying capacity!
ADVANCED SYNTHETIC BASE FLUID:
OMEGA 22’s advanced synthetic base fluid features a high viscosity index for excellent film protection at high temperatures and superior low-temperature mobility for outstanding pumpability. Endowed with an advanced formulation including lubricity enhancer PTFE, OMEGA 22 “Glide Sensation+” All Purpose Grease can be trusted in the most versatile applications and under extreme operating
conditions.
OMEGA 22 has a high thermal and mechanical stability and a low rate of evaporation. The intervals between re-greasing can be safely extended even at elevated temperatures. Enhanced with a unique thickening system that warrants a high dropping point, the additives package delivers optimum extremepressure properties and excellent resistance to water washout. The lithium complex thickener also gives excellent adhesion, structural stability and resistance to water.
The superior lubricity and enhanced EP property of OMEGA 22 provide unmatched protection against “stick-slip” and bearing seizure due to lubricant failure under high-loading and high-impact conditions.
As a superior synthetic multi-purpose grease, OMEGA 22 features low friction characteristics for the reduction of noise and driving torque. OMEGA 22 offers extra protection to metals against rust, corrosion and minimizes grease hardening due to oil oxidation in high-temperature services. OMEGA 22 provides excellent low temperature pumpability and very low starting and running torque. OMEGA 22 also offers good mechanical shear stability and a high drop point to resist leakage caused by grease softening and melting.
Use
Truly Versatile Applications: OMEGA 22 “Glide Sensation+” All Purpose Grease is the genuine multi-purpose lubricating solution for use in: • All types of ball, roller and plain bearings. • Rolling bearings in corrugating machines, extruding screw bearings in plastic injection molding machines, conveyor bearings going in and out of ovens and dryers. • Running gear bearings. • Long-term use for bearings in cableway and precision engineering application. • High-speed plain and rolling bearings, e.g. spindle bearings in machine tools. • Guides. • Joints, e.g. steering joints and universal joints • Couplings. • Automotive applications. • Disc brake wheel bearings, ball and steering joints. • Textile machines, threaded spindles, ball screws subject to high loads. • Severe paper machine applications including high and low temperature environments and exposure to different qualities of water. • The most critical rolling element bearing applications in paper machines: o Ideal for the wet end of the paper machine bearings o Highly loaded press section bearings o High-temperature felt roll and calendar stack bearings • Most low-tension (LT), high-tension (HT) & heavy duty industrial motorProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Omega%20Glide%20Sensation%2B%20All%20Purpose%20Grease%20(Gemuk)/e5P112303509-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
