Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Dijual termasuk dengan baterai Energizer Max sebanyak 2 pcs ukuran AAA. Terdapat 2 varian warna, yaitu Merah dan Kuning. Karakter kartun Paw Patrol yang digemari anak-anak. Bentuk yang compact dan bobot yang ringan sehingga mudah jika disimpan dan dibawa
Description
Energizer PAWPATROL 15
- One (1) Energizer PAW Patrol LED Torch with two (2) Energizer MAX AAA Batteries
- Small torch for kids with cute PAW Patrol design
- Kids explore the outdoors and have fun inside with children’s torches
- Casts a gentle glow that shines for up to 72 hours
- Plastic PAW Patrol torch with shatterproof lens and a body that is impact-resistant up to 3 feet
- Comfortable grip kids torch easily fits in children’s hands
- Trust in Energizer for reliable performance in any situation
Make the dark fun for kids with the Energizer PAW Patrol LED Torch. Casting a gentle glow, kids torches can help children play and explore in the dark, whether indoors or in the backyard at night. Small and lightweight, this children’s torch provides safe lighting for kids ages 3 and up. The plastic LED light features a shatterproof lens and a body that is impact-resistant up to 3 feet. An easy to operate push button design and comfortable grip design make operation simple even for the smallest hand, and a built-in lanyard loop lets you hang the battery powered light within your child’s reach. The colorful design matches their other PAW Patrol toys. A 72-hour run time means this compact torch will last through any playtime without depleting the battery.
- One (1) Energizer PAW Patrol LED Torch with two (2) Energizer MAX AAA Batteries
- Small torch for kids with cute PAW Patrol design
- Kids explore the outdoors and have fun inside with children’s torches
- Casts a gentle glow that shines for up to 72 hours
- Plastic PAW Patrol torch with shatterproof lens and a body that is impact-resistant up to 3 feet
- Comfortable grip kids torch easily fits in children’s hands
- Trust in Energizer for reliable performance in any situation
Make the dark fun for kids with the Energizer PAW Patrol LED Torch. Casting a gentle glow, kids torches can help children play and explore in the dark, whether indoors or in the backyard at night. Small and lightweight, this children’s torch provides safe lighting for kids ages 3 and up. The plastic LED light features a shatterproof lens and a body that is impact-resistant up to 3 feet. An easy to operate push button design and comfortable grip design make operation simple even for the smallest hand, and a built-in lanyard loop lets you hang the battery powered light within your child’s reach. The colorful design matches their other PAW Patrol toys. A 72-hour run time means this compact torch will last through any playtime without depleting the battery.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
