Suprema Outdoor IP Fingerprint Terminal

Sebelum PPN:
Rp31.999.900
Spesifikasi
IP RatingIP67
Maximum User10000
CPU (GHz)1.2
Memory4GB Flash + 64MB RAM
Display (inch)1.77 (color TFT LCD)
Mobile CardNFC, BLE
Power (V)DC 12
Sound (Bit)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suprema BioLite N2 is a Suprema’s 2nd generation outdoor fingerprint terminal that provides comprehensive access control and time attendance features based on Suprema's latest biometric technology and security platform. BioLite N2 provides class-leading performance and security by featuring Suprema's latest fingerprint algorithm coupled with world's best fingerprint sensor. Packed in a rugged IP67 housing, BioLite N2 added flexibility in system design with multi-class RFID reading technology.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait