Deister Electronic GmbH Automated Key Management Packages

Sebelum PPN:
Rp689.999.900
Spesifikasi
Dimensions (WxHxD) (mm)545x600x210
Housing MaterialSheet steel, powder coated, ASA, PC
Operating Temperature (°C)5 to 50
Relative Humidity (%)5 to 95 (Non-condensing)
Power Requirement (V)AC 110 to 240
Back-up Battery (V)DC 12 (2.3Ah)
Door OptionsMetal door with viewing window
Isolated Contacts (V)DC 30 (4x, 1A, for up to 16 alarms)
keyTag Frequency (kHz)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Introducing our proxSafe® key box maxx 6U, a compact and stylish solution for modern offices.
- With its space-saving roller shutter and robust steel design, this electronic key box ensures efficient key management.
- It accommodates single keys, narrow key bunches, or larger collections, and multiple boxes can be combined, all operated through a central terminal.
- Compatible with 3U keyPanels from the flexx series.
- Our maintenance-free keyTags with integrated RFID chips securely anchor keys in the maxx key box via slot locking, ensuring double protection against manipulation, all concealed behind the roller shutter.
- Retrieving a key is effortless – the roller shutter automatically lifts, highlighting the selected key slot in red. After retrieval, the shutter closes automatically, stopping if a hand is detected underneath for a user-friendly experience.
Warning
Not include installation
Feature
- Zero-maintenance RFID technology
- Compact and elegant design
- Automatic roller shutter
- Flexible, modular design with 2 positions for panels
- Emergency opening in case of power failure
- Standalone mode in case of network errors

Ulasan Produk

Tidak ada ulasan

Halaman Terkait