IFM Transmitter Tekanan

Sebelum PPN:
Rp3.399.900
Spesifikasi
Analogue Current Output (mA)4 to 20
ApplicationFor industrial applications
Measurement Range (MPa)0 to 25
MediaLiquids and gases
Medium Temperature (°C)-40 to 90
Minimum Bursting Pressure (MPa)120
Minimum Insulation Resistance (MΩ)100; (500 V DC)
Note on Pressure RatingStatic
Number of Analogue Outputs1
Operating Voltage (V DC)8.5 to 36
Power On Delay Time (s)<0.1
Pressure Rating (MPa)62.5
Process ConnectionThreaded Connection G 1/4 External Thread (DIN EN ISO 1179-2)
Protection ClassIII
Reverse Polarity ProtectionYes
Type of PressureRelative pressure
Vacuum Resistance (MPa)-0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait