NOVACHIPS Memory Card
#Grup produk P112302023
Spesifikasi
| Sustained Write Speed (MB/s) | 1,500 |
|---|---|
| Sustained Read Speed (MB/s) | 1600 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Lightning-Fast Performance: Achieve sustained read speeds of up to 1,600 MB/s and write speeds of up to 1,500 MB/s, ensuring fast data offloading, quick burst photography, and seamless video recording.
- CFexpress 4.0 Technology: Cutting-edge CFexpress 4.0 technology provides superior speed and performance, ideal for the latest high-end camera systems.
- Generous 660GB Storage: Offers ample capacity for storing large volumes of high-resolution images, raw video footage, and other demanding creative projects.
- Built for Durability: Designed for professional environments, the Novachips 660GB Extreme CFexpress 4.0 Type A Memory Card is durable and reliable, capable of withstanding tough conditions.
- Wide Compatibility: Fully compliant with CFexpress 4.0 Type A standards, ensuring smooth operation with the latest high-performance cameras and devices.
- The Novachips 660GB Extreme CFexpress 4.0 Type A Memory Card is built to handle the high demands of professional photography and videography, offering superior performance and reliability. Equipped with CFexpress 4.0 technology, this card delivers fast speeds, enabling efficient data transfers for high-resolution imagery and 8K video
- CFexpress 4.0 Technology: Cutting-edge CFexpress 4.0 technology provides superior speed and performance, ideal for the latest high-end camera systems.
- Generous 660GB Storage: Offers ample capacity for storing large volumes of high-resolution images, raw video footage, and other demanding creative projects.
- Built for Durability: Designed for professional environments, the Novachips 660GB Extreme CFexpress 4.0 Type A Memory Card is durable and reliable, capable of withstanding tough conditions.
- Wide Compatibility: Fully compliant with CFexpress 4.0 Type A standards, ensuring smooth operation with the latest high-performance cameras and devices.
- The Novachips 660GB Extreme CFexpress 4.0 Type A Memory Card is built to handle the high demands of professional photography and videography, offering superior performance and reliability. Equipped with CFexpress 4.0 technology, this card delivers fast speeds, enabling efficient data transfers for high-resolution imagery and 8K video
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
