Tokyo Glass Kikai (TGK) Molybdenum Disulfide Powder (Serbuk Pelumas Kering)

Sebelum PPN:
Rp3.099.900 - Rp3.699.900
Spesifikasi
Acid Insoluble Content (wt%)0.4
Capacity (g)500
Coefficient of Friction0.04
Operating Temperature Range (°C)-180 to 40
Specific Gravity4.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nichimoi molybdenum disulfide powder is made from high-quality molybdenum disulfide (MoS2), which is produced from natural molybdenum ore through a process of dressing and refining. As a solid lubricant, molybdenum disulfide has an outstanding coefficient of friction and is highly effective under harsh conditions where ordinary lubricants cannot be expected to provide sufficient lubrication. It is widely used as a raw material for oil and grease products, resins, rubber parts, friction agents, and more.

Ulasan Produk

Tidak ada ulasan