Spesifikasi
| Shape | Φ100 vertical type (B frame) |
|---|---|
| Connection Screw | G3/8B |
| Material | SCS14 (wetted parts) |
| Pressure Range (MPa) | 0-0.6 |
| Contact | Upper and lower limit 2 contacts (within ±1%FS) |
| Measurement Fluid | Gas or liquid (but not frozen) |
| Accuracy | Within ±3% FS (setting) |
| Indication accuracy | Within ±1.5% FS (±0.75% FS at receiver range) |
| Operating Environment Temperature (°C) | -5 to 40 |
| Specification | Dead band: Fixed type within 6 to 15% FS (varies depending on pressure range) |
| Switch | Microswitch |
| usage environment | A location where there are no flammable gases or liquids that could cause an explosion or ignition under normal conditions. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- This pressure gauge features a mechanical contact mechanism built into the indicator.
- It emits an ON/OFF electrical signal at a preset pressure. This signal can be used to activate alarms such as buzzers, bells, and pilot lights, or to control processes such as motors, pumps, and control valves.
- Pressure can be checked even at the measurement site.
- Its large switching current makes it suitable for direct control of equipment.
- Since the elements for indicating and contacting are separate, accurate readings are obtained after switching.
- The microswitch system provides stable opening and closing with a snap action.
- The indicating and setting scales are separate, allowing for arbitrary setting.
- Recommended pressure setting range: Upper limit: (10%FS + dead band) to 90%FS; Lower limit: 10%FS to (90%FS - dead band). However, the receiver range is %FS = %max.P.
- It emits an ON/OFF electrical signal at a preset pressure. This signal can be used to activate alarms such as buzzers, bells, and pilot lights, or to control processes such as motors, pumps, and control valves.
- Pressure can be checked even at the measurement site.
- Its large switching current makes it suitable for direct control of equipment.
- Since the elements for indicating and contacting are separate, accurate readings are obtained after switching.
- The microswitch system provides stable opening and closing with a snap action.
- The indicating and setting scales are separate, allowing for arbitrary setting.
- Recommended pressure setting range: Upper limit: (10%FS + dead band) to 90%FS; Lower limit: 10%FS to (90%FS - dead band). However, the receiver range is %FS = %max.P.
Warning
- When selecting a pressure gauge, please select a pressure range so that the upper limit of the normal pressure falls within the following range to ensure full performance.- For constant pressure: 3/4 or less of the maximum pressure range, for fluctuating pressure: 2/3 or less of the maximum pressure range. Also, please make sure that the materials of the wetted parts listed are suitable for the gas or liquid to be measured. For details, see JIS B 7505-1.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
