TANIZAWA Torso Belt Type Fall Arrest Equipment 2Way Winding

Sebelum PPN:
Rp3.199.900
Spesifikasi
BucklePass through
Lanyard1 hook
Lanyard Length (mm)1660
Maximum Working Mass (kg)100
TypeRewind type
Type of Shock AbsorberGrade 1
Waist Belt Length (mm)1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Equipped with a convenient 2-way stopper for easy and convenient switching between fixing and winding the rope. The interlock function built into the winder minimizes the fall distance even in the unlikely event of a fall arrest.

Ulasan Produk

Tidak ada ulasan