TANIZAWA Lightweight Full Harness Toughlight ST#522Ka-N with Lightweight Retractable Lanyard

Sebelum PPN:
Rp9.199.900 - Rp11.999.900
Spesifikasi
Back TypeX type
Belt ColorBlack
Leg StructureV type
Maximum Working Load (kg)130
SizeFree Size
Thigh BuckleOne touch
TypeRewind type
Work BeltNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The full harness itself is over 44% lighter than conventional products, making it incredibly light and reducing strain on the body.
Free size, it can fit a variety of body types, from tall to petite. [Applicable range = Height (cm) + Weight (Kg) 190-265]
Comes with a storage bag for compact storage.
The product shape is X-shaped on the back and V-shaped on the thighs
Uses ultra-high molecular weight polyethylene fiber "Dyneema" for resistance to abrasions and punctures
Comes with a lightweight two-hook retractable lanyard
The lightweight winding lanyard is an ultra-lightweight item weighing just 1250g.
Equipped with a SPEEDLOCK mechanism, it instantly locks in the event of a fall, minimizing the distance of the fall.

Ulasan Produk

Tidak ada ulasan