TANIZAWA Helmet with Airlight S

Sebelum PPN:
Rp1.899.900 - Rp1.999.900
Spesifikasi
Hat Body Dimensions (mm)282x213x133
MaterialPolycarbonate
Purpose of HelmetFor flying objects, crash protection, electricity
ShieldingNone
Shock Absorbing LinerShock Absorbing Block Liner
TypeAmerican
Visor colorGray

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
"Lightweight, compact, and cool" A comfortable color helmet (painted finish) with all three threats. A collaboration product between GranGear, a brand that pursues professional satisfaction, and Tanizawa (Tanizawa Seisakusho). Equipped with "Airlight S" interior that has no styrofoam liner and has improved breathability. cool and comfortable. You can wash the inside without worrying about the interior. Compact design with a cap height of 133mm . Reduced burden on the neck and reduced contact with ceilings and walls in narrow spaces. Grooved structure to prevent raindrops. High safety is achieved by the "support block mechanism" in which the support block and block liner absorb impact. Transparent chin strap specification that does not soak in sweat.
Use
Protective helmet for flying/falling objects, crash protection, and electrical standards. Compliant with Ministry of Health, Labor and Welfare "Protective Helmet Standards".

Ulasan Produk

Tidak ada ulasan