TANIZAWA Helmet with Air Light MP ABS (Helm Safety)

Sebelum PPN:
Rp519.900
Spesifikasi
Insert NamePossible
InteriorJ type
MaterialABS
Purpose of HelmetFlying, falling objects, electricity (operating voltage 7000 V or less)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Wind flows between the newly developed interior "Airlight" and the cap body to prevent stuffiness.
The block liners placed on the front, back, left and right show the same or better shock absorption performance as the styrofoam shock absorption liner, and have been certified for crash protection.
The newly developed "thumb release mechanism" can be easily removed by simply moving the hook while pressing the release button. The interior can be replaced smoothly without using extra force.
It is also convenient for "regular self-inspection of protective equipment for insulation, etc."
Made of MP type ABS.
Use
For flying/falling objects, For crash protection Electricity (working voltage 7000V or less)

Ulasan Produk

Tidak ada ulasan