TANIZAWA Helmet with Air Light Highly Ventilated Type/MP Type

Sebelum PPN:
Rp589.900 - Rp629.900
Spesifikasi
Dimensions (mm)263x225x155
FunctionJust fit headband EPA equipment, one touch jaw string
Insert NamePossible
MaterialPC
Purpose of HelmetFor flying / falling object / fall protection / electrical insulation (operating voltage 7000V or less)
Shock Absorbing LinerAir Light (Block Liner)
String TypeOne touch
Suitable Head Circumference (cm)53 to 62
TypeMP type
VentNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Equipped with a new interior "Airlight". Made of PC with excellent strength and electric resistance, MP type.
Use
For flying objects, for protection in the event of a crash, for electricity

Ulasan Produk

Tidak ada ulasan