TANIZAWA Fall Prevention Equipment Full Harness Safety Belt Telescopic Lanyard

Sebelum PPN:
Rp5.299.900
Spesifikasi
Back TypeX type
BeltThigh: One-touch buckle
Body BeltNone
ColorBlack
Lanyard2 hooks
Leg StructureV type
Maximum Working Mass (kg)110
SizeFree (approximate height (cm) + weight (kg) = 190-290)
Thigh BuckleOne touch
TypeTelescopic
Type of Shock AbsorberFirst kind

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is a set product of full harness (UXV-02A) + lanyard (5701-TRG). The size can be adjusted in 3 places: shoulders, chest and thighs. It covers the S/M/L of the conventional full harness. (One size fits all) Comes with elastic lanyard.

Ulasan Produk

Tidak ada ulasan