TANIZAWA Fall Prevention Equipment Full Harness Safety Belt Homare II

Sebelum PPN:
Rp4.899.900
Spesifikasi
Back TypeY type
Body BeltIncluded
LanyardNone
Leg StructureParallel type
Maximum Working Mass (kg)140
Measuring Range (kg)140
Suitable ForEstimate: Height (cm) + weight (kg) = 190-290
Thigh BuckleOne touch
Type of Shock AbsorberNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The popular Y-shaped back and a clean and comfortable feel are realized. The shoulder belt slides according to the movement of the body. The feeling of tension has been reduced, enabling smooth movement during work. The intersection of the back belt and waist belt is not connected, so you can attach a lot of tool bags.

Ulasan Produk

Tidak ada ulasan