TANIZAWA Fall Prevention Equipment Full Harness Safety Belt

Sebelum PPN:
Rp6.099.900 - Rp7.899.900
Spesifikasi
Back TypeY type
Body BeltIncluded
ColorBlue
LanyardNone
Leg StructureParallel type
Maximum Working Mass (kg)140
Measuring Range (kg)140
Suitable ForEstimate: Height (cm) + weight (kg) = 190-290
Thigh BuckleOne touch
Type of Shock AbsorberNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High fit! High-spec model with shoulder and waist pads.
The shoulder belt slides according to the movement of the body.
The feeling of tension has been reduced, enabling smooth movement during work.
Since the intersection of the back belt and the body belt is not connected, a lot of tool bags can be attached.

Ulasan Produk

Tidak ada ulasan