TANIZAWA Fall Prevention Device Full Harness Safety Belt Musou II Telescopic Lanyard

Sebelum PPN:
Rp6.899.900
Spesifikasi
Back TypeX type
BeltThigh: One-touch buckle
Body BeltIncluded
ColorBlack
Lanyard1 hook
Leg StructureV type
Maximum Working Mass (kg)110
Thigh BuckleOne touch
TypeTelescopic
Type of Shock AbsorberGrade 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Uses a stable back X-shaped shape and V-shaped thigh belt.
The shoulder belt slides according to the movement of the body. The feeling of tension has been reduced, enabling smooth movement during work.
Since the intersection of the back belt and the body belt is not connected, a lot of tool bags can be attached.

Ulasan Produk

Tidak ada ulasan