TANIZAWA Body Belt Type Fall Arrest Device

Sebelum PPN:
Rp4.299.900
Spesifikasi
BuckleOne touch
ColorYellow
Hook Opening (mm)50
Lanyard1 hook
Lanyard Length (mm)1660
Lanyard Width (mm)17
Maximum Working Mass (kg)100
StandardConforms to the Ministry of Health, Labor and Welfare's “Standard for appliances for crash preventionâ€
Trusco Part No.576-5101
TypeWaist belt type/retractable type
Waist Belt (mm)50x1130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The interlock function built into the reel minimizes the fall distance in the unlikely event of a fall being prevented.

Ulasan Produk

Tidak ada ulasan