TANIZAWA Air Light S Equipped Helmet Ultra-Lightweight Type with Grooves 103B-JPZ Series

Sebelum PPN:
Rp1.399.900
Spesifikasi
Fall ProtectionPassed
Finish MaterialShell/Special lightweight FRP
Head Circumference (cm)53-63
Impact Absorbing LinerAirlite S
TypeAmerican
Ventilation HolesNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
This "ultra-light helmet" is made of special lightweight FRP and, at just 280g, is the lightest product made by the manufacturer.
The hat body is compact, with a height of 13.3 cm, so you are less likely to hit your head on the ground.
It smoothly ventilates the inside of the helmet, preventing temperature and humidity from increasing, and is even cooler than conventional products.
This type has grooves to prevent rain dripping.
It comes standard with a high-performance headband that provides a snug fit and prevents slipping.
For use against flying or falling objects and for protection in the event of a fall.

Ulasan Produk

Tidak ada ulasan