K&F Baterai Nikon EN-EL14 2-Pack
#Grup produk P112292887
Spesifikasi
| Battery Capacity (mAh) | 1050 |
|---|---|
| Battery Voltage (V) | 7.4 |
| Charger Input | Micro USB 5V 2A |
| Output voltage (V) | DC 8.4 |
| Output Current (mA) | 700 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- K&F Concept Battery Nikon EN-EL14 2-Pack With Dual Charger :
- Brand new 1050mAh capacity, 7.4 volts high quality battery cells;
- The replacement battery is CE certified and tested by manufacturer to match OEM products;
- Fully compatible with Nikon Cameras;
- Intelligent LCD Display : The dual charger is a modern dual battery charger with advanced features and LCD display. The LCD screen will display charging status and capacity for each battery. When the batteries are fully charged, the process will stop automatically.
- Multi-protection, safe and reliable : The charger has built in smart PMC (protection management circuit) to prevent overcharge, over discharge, over voltage, high temperature and short circuit for reliable performance.
- Compatible Models : Nikon D3100, D3200, D3300, D3400, D3500, D5100, D5200, D5300, D5500, D5600, COOLPIX P7000, P7100, P7200, P7700, P7800 cameras
Package Contents:
- 2x Battery
- 1x Smart Dual Charger
- 1x USB Cable to Type-C
- Brand new 1050mAh capacity, 7.4 volts high quality battery cells;
- The replacement battery is CE certified and tested by manufacturer to match OEM products;
- Fully compatible with Nikon Cameras;
- Intelligent LCD Display : The dual charger is a modern dual battery charger with advanced features and LCD display. The LCD screen will display charging status and capacity for each battery. When the batteries are fully charged, the process will stop automatically.
- Multi-protection, safe and reliable : The charger has built in smart PMC (protection management circuit) to prevent overcharge, over discharge, over voltage, high temperature and short circuit for reliable performance.
- Compatible Models : Nikon D3100, D3200, D3300, D3400, D3500, D5100, D5200, D5300, D5500, D5600, COOLPIX P7000, P7100, P7200, P7700, P7800 cameras
Package Contents:
- 2x Battery
- 1x Smart Dual Charger
- 1x USB Cable to Type-C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
