ELTRA Analyzer Carbon / Sulfur Elementrac CS-i (Alat Analisis Karbon dan Sulfur)

Sebelum PPN:
Rp1.799.999.900
Spesifikasi
SampleInorganic
CarrierGraphite crucibles
FurnaceInduction furnace, above 2000°C
Chemical RequiredMagnesium perchlorate, platinum-based catalyst, sodium hydroxide
Gas RequiredCompressed air (4bar/60psi), oxygen 99.5 % pure (2-4 bar/30-60psi)
Measurement ElementCarbon, sulfur
Power (W)3450 (230V, 50/60Hz, max. 15A)
Size (cm)52x84x75
Typical Analysis Time (s)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the induction furnace of the elemental analyzer the sample is melted in a pure oxygen atmosphere, causing sulfur to react to sulfur dioxide (SO2) and carbon to a mixture of carbon monoxide (CO) and carbon dioxide (CO2). The combustion gases pass through a dust filter and moisture absorber for purification. In the next step the sulfur dioxide is detected in infrared cells. In the CS-i infrared cells with different sensitivities (high/low) can be adapted according to the user’s requirements. Oxidation of both, carbon monoxide to carbon dioxide and sulfur dioxide to sulfur trioxide follow the sulfur measurement. The SO3 gas is removed with cellulose wool; the carbon content is detected by infrared cells which can be individually customized. The ELEMENTRAC CS-i elemental analyzer can be equipped with up to 4 independent infrared cells.

Ulasan Produk

Tidak ada ulasan