Furupla Pressure Sprayer With Engineering Plastic Short Nozzle Single Head Nozzle

Sebelum PPN:
Rp1.099.900 - Rp1.299.900
Spesifikasi
Hose Length (m)1.5
Nozzle Length (mm)450
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tank Dimensions (mm)Diameter: 180
TypeShoulder type, Accumulator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard model for shows and nozzles.
A lever-type valve that is convenient for instant spraying and continuous spraying.
With a nozzle holder on which a hose can be hung.
The handle lock type is convenient for attaching / detaching / carrying the pump.
It is safe with a safety device. (Maximum pressure about 4kgf / cm 2 )
The angle of fog can be changed from about 80 ° to direct sunlight. Direct shooting OK!
A durable pump with light pressurization.
The color of the tank is white and you can see the liquid inside.

Ulasan Produk

Tidak ada ulasan