Furupla Pressure Sprayer Engineering Plastic Nozzle Type Single-Head Telescopic Nozzle

Sebelum PPN:
Rp1.299.900 - Rp1.499.900
Spesifikasi
Nozzle Length (cm)Up to 150 (3-stage type)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The telescopic nozzle made of engineering plastic weighs only 145g and is light and durable.
You can adjust the angle of the fog. Direct shooting OK!
The handle and tank have a sophisticated design that is easy to use.
A lever-type valve that is convenient for instant spraying and continuous spraying.
With a nozzle holder on which a hose can be hung.
The handle lock type is convenient for attaching and detaching and carrying the pump.
It is safe with a safety valve device. (Maximum pressure about 4kgf / cm 2 ) ・ The angle of fog can be changed from about 80 ° to direct sunlight.
A durable pump with light pressurization.
The color of the tank is white and you can see the liquid inside.
Use
For gardening, spraying insecticides and disinfectants for ornamental plants, and irrigation.
Ideal for killing and disinfecting tall garden trees and out of reach !!
It can also be used for lime sulfur and machine oil.

Ulasan Produk

Tidak ada ulasan