Spesifikasi
| Bar Length (inch) | 12 |
|---|---|
| Chain Speed at Maximum Power (m/s) | 24.5 |
| Chain Type | H37 |
| Connectivity | Not applicable |
| Cylinder Displacement (cm³) | 25.4 |
| Equivalent Vibration Level (ahv, eq) Rear Handle (m/s²) | 3.7 |
| Exhaust Emissions (CO₂ EU V) (g/kWh) | 1141 |
| Fuel Consumption (g/kWh) | 395 |
| Fuel Tank Volume (L) | 0.51 |
| Full Length, Including Cutting Equipment (cm) | 340 |
| Harness | Single harness |
| Length Extended, Including Cutting Equipment (cm) | 340 |
| Length, Transportation Mode (cm) | 195 |
| Nose Type | Sprocket nose |
| Oil Tank Volume (L) | 0.2 |
| Output Shaft Power (kW) | 1 |
| Pitch (inch) | 3/8 mini |
| Sound Power Level, Guaranteed (LWA) (dB(A)) | 107 |
| Sound Pressure Level at Operators Ear (dB(A)) | 90 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Powerful pole saw with detachable shaft
Designed for professionals, the Husqvarna 525P5S pole saw with detachable shaft gives you longer reach and easy transporting between work sites. Low weight, excellent ergonomics and superior balance help you work comfortably even with less accessible vegetation. Easy to manoeuvre, its X-Torq® engine ensures rapid acceleration and high torque with low emissions and low fuel consumption.
Included
Bar length (inch) 12 in
Nose type Sprocket nose
Chain typeH37
Harness Single harness
Designed for professionals, the Husqvarna 525P5S pole saw with detachable shaft gives you longer reach and easy transporting between work sites. Low weight, excellent ergonomics and superior balance help you work comfortably even with less accessible vegetation. Easy to manoeuvre, its X-Torq® engine ensures rapid acceleration and high torque with low emissions and low fuel consumption.
Included
Bar length (inch) 12 in
Nose type Sprocket nose
Chain typeH37
Harness Single harness
Feature
Simple StartingWhen the stop switch has been used, it is automatically reset to ON to facilitate the next start.
Intuitive controls
All controls are designed to be easy to understand and use.
Detachable Shaft
Easily breaks down for safer transport and compact storage
Rear impact guard
The rear-impact guard protects the engine from wear and damage.
Magnesium clutch housing
Robust magnesium clutch housing for tough professional use, ensuring a long service life.
Chain lubrication
Adjustable, automatic chain lubrication.
Quick Start with Air Purge
Air purge removes air from carburetor and fuel system for easy starting
Chain tensioner
Adjustable chain tensioner, no tools required.
Inertia balancing wheel
The inertia balancing wheel reduces vibration and provides superior cutting performance.
Efficient air filter
The efficient air filter provide less cost for service and less engine wear
Stand alone starter
The stand alone starter makes it easy to change starter cord if needed.
Metal skid plate
Durable metal skid plate protects the engine and fuel tank.
Powerful and Efficient X-TORQ® Engine
Our X-TORQ® engines deliver great power and torque thanks to highly efficient combustion.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
