Husqvarna Pole Saw Telescopic

Sebelum PPN:
Rp26.999.900
Spesifikasi
Bar Length (inch)10
Chain Speed at Maximum Power (m/s)20.5
Chain TypeH00
ConnectivityNot applicable
Cylinder Displacement (cm³)25.4
Exhaust Emissions (CO₂ EU V) (g/kWh)1141
Fuel Consumption (g/kWh)395
Fuel Tank Volume (L)0.51
Full Length, Including Cutting Equipment (cm)402
HarnessSingle harness
Length Extended, Including Cutting Equipment (cm)402
Length, Transportation Mode (cm)287
Nose TypeSprocket nose
Oil Tank Volume (L)0.14
Output Shaft Power (kW)1
Pitch (inch)1/4
Sound Power Level, Guaranteed (LWA) (dB(A))107
Sound Pressure Level at Operators Ear (dB(A))89

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful pole saw with telescopic shaft and excellent reach
Designed for professionals, the Husqvarna 525PT5S pole saw with telescopic shaft offers our longest reach, with excellent ergonomics and superior balance to help you achieve high-end results with minimum effort. The 525PT5S pole pruner is easy to manoeuvre, while the X-Torq® engine ensures rapid acceleration and high torque with low emissions and low fuel consumption.
Included
Bar length (inch) 10 in
Nose type Sprocket nose
Chain type H00
Harness Single harness
Feature
Simple Starting
When the stop switch has been used, it is automatically reset to ON to facilitate the next start.

Intuitive controls
All controls are designed to be easy to understand and use.

Telescopic tube
The tube has a telescopic function for quick cutting height adjustment

Magnesium clutch housing
Robust magnesium clutch housing for tough professional use, ensuring a long service life.

Impact guard
The rear impact guard protects the engine from damages.

Chain lubrication
Adjustable, automatic chain lubrication.

Easy starting
Air purge for very easy starting.

Commercial grade 2-stage air filter
The commercial grade 2-stage air filter reduces servicing costs and also results in less engine wear.

Stand alone starter
The stand alone starter makes it easy to change starter cord if needed.

Metal skid plate
Durable metal skid plate protects the engine and fuel tank.

Powerful and Efficient X-TORQ® Engine
Our X-TORQ® engines deliver great power and torque thanks to highly efficient combustion.

Ulasan Produk

Tidak ada ulasan