Husqvarna Pole Hedgetrimmer

Sebelum PPN:
Rp30.999.900
Spesifikasi
ConnectivityNot applicable
Cutting Speed (cut/minute)4400
Cylinder Displacement (inch³)1.55
Electrode Gap (inch)0.02
Equivalent Vibration Level (ahv, eq) Front Handle (m/s²)4.6
Equivalent Vibration Level (ahv, eq) Rear Handle (m/s²)3.9
Exhaust Emissions (CO₂ EU V) (g/kWh)1141
Fuel Consumption (g/kWh)600
Fuel Tank Volume (fl oz)17.25
Full Length, Including Cutting Equipment (inch)101.5
Gear Ratio1
Idling Speed (rpm)3000
Knife Length (inch)24
Length, Transportation Mode (cm)192
Maximum Power Speed (rpm)8500
Output Shaft Power (HP)1.34
Sound Power Level, Guaranteed (LWA) (dB(A))107
Sound Pressure Level at Operators Ear (dB(A))95
Spark PlugHusqvarna HQT-2
Teeth Opening (inch)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile and well-balanced pole hedge trimmer with outstanding reach
Husqvarna 525HE4 is a 25cc, high reach pole hedge trimmer with a 60cm cutter bar and high knife speed, designed for professional users. With the outstanding reach of up to 4 meters, 37 mm blade pitch and durable 135° angle adjustment you comfortably and efficiently trim all high, wide and low hedges. The engine serves as a counterweight and makes the machine exceptionally well-balanced and comfortable to use. Equipped with heavy-duty gearbox and intuitive controls for easy starting.
Feature
Powerful and Efficient X-TORQ® Engine
The X-Torq® engine design reduces harmful exhaust emissions by up to 60% and increases fuel efficiency by up to 20%.

Smart Start® Technology
Specially-designed engine and starter for easy and fast starting with minimum effort

Adjustable cutter bar
Adjustable cutting bar for greater versatility and less tiring work.

Long cutter bar
Long cutter bar for extended reach

Simple Starting
Stop switch automatically resets to ON so tool is ready for next use

Rear impact guard
The rear impact guard protects the engine from wear and damage.

Intuitive controls
Easy to use and maneuver

Stand alone starter
The stand alone starter makes it easy to change starter cord if needed.

Transport mode
Cutter bar can be positioned along length of shaft for easy storage and transport.

Quick Start with Air Purge
Air purge removes air from carburetor and fuel system for easy starting

Ulasan Produk

Tidak ada ulasan