Spesifikasi
| Cylinder Displacement (cm³) | 25.4 |
|---|---|
| Emission | All ex US, CAN |
| Equivalent Vibration Level (ahv, eq) Handle (m/s²) | 1.2 |
| Exhaust Emissions (CO₂ EU V) (g/kWh) | 1110 |
| Fuel Consumption (g/kWh) | 550 |
| Fuel Tank Volume (L) | 0.45 |
| Harness | Not included |
| Idling Speed (rpm) | 3000 |
| Maximum Air Flow at Nozzle (Round) (m³/hour) | 780 |
| Maximum Air Flow at Nozzle (Round) (m³/minute) | 13 |
| Maximum Air Speed (Round Nozzle) (m/s) | 70 |
| Maximum Blow Force (N) | 15 |
| Maximum Power Speed (rpm) | 7300 |
| Nozzle type | Round+ Flat |
| Output Shaft Power (kW) | 0.81 |
| Sound Power Level, Guaranteed (LWA) (dB(A)) | 106 |
| Sound Power Level, Measured (dB(A)) | 104 |
| Sound Pressure Level at Operators Ear (dB(A)) | 91 |
| Vacuum Kit | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Efficient handheld blower with adjustable tube length
A powerful and well-balanced handheld Husqvarna blower for professional use. The patented X-torq engine technology in combination with the special fan and housing design means high blowing capacity that is easy to control. The 525BX commercial leaf blower features an anti-vibration system ‘Low Vib’ making work less strenuous – even during long shifts. And all intuitive controls, i.e. Cruise Control, contribute to efficient and convenient operation at all times.
Included
Nozzle type Round+ Flat
Not included
Harness
Vacuum Kit
A powerful and well-balanced handheld Husqvarna blower for professional use. The patented X-torq engine technology in combination with the special fan and housing design means high blowing capacity that is easy to control. The 525BX commercial leaf blower features an anti-vibration system ‘Low Vib’ making work less strenuous – even during long shifts. And all intuitive controls, i.e. Cruise Control, contribute to efficient and convenient operation at all times.
Included
Nozzle type Round+ Flat
Not included
Harness
Vacuum Kit
Feature
Powerful and Efficient X-TORQ® EngineOur X-TORQ® engines deliver great power and torque thanks to highly efficient combustion.
Adjustable Tube Length
Easily adjust the blowing tube length for maximum performance
Simple Starting
When the stop switch has been used, it is automatically reset to ON to facilitate the next start.
Easy starting
Air purge for very easy starting.
Multi-Speed Control
Variable speed throttle with cruise control option for easier handling
In line outlet
The fan housing is designed so that the air stream is in line with the handle. This makes the machine very easy to manoeuvre.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
