Husqvarna Garden Tractor

Sebelum PPN:
Rp129.999.900
Spesifikasi
Anti Scalp Wheels2
CollectorAvailable as accessory
Cutting Width (cm)95
Cylinder Displacement (cm³)452
Cylinders1
Drive MethodDual pedal-operation
Engine NameHS 452AE
Exhaust Emissions (CO₂ EU V) (g/kWh)754
Front End ProtectionAvailable as accessory
Generator (A)12
Hour Meter TypeDigital
Net Power at Preset (rpm)2800
Net Power at Preset Rpm Energy (kW)9
Nose RollerNo
Oil FilterYes
Power/Fuel TypePetrol
Seat Back HeightMedium
Seat MaterialPU
Speed Reverse Maximum (km/hour)5
Steer Wheel TypeErgonomic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-use garden tractor for large lawns
Purposely engineered for ease of use, Husqvarna TS 114 garden tractor delivers an exceptional mowing experience on any large lawn – even in narrow passages. Achieve excellent results without straining your body thanks to its ergonomically placed levers, side-by-side pedals and spring-assisted cutting deck. Conveniently compact for optimised storage, maintenance and operation, enjoy trouble-free ownership and a perfectly cut lawn.
Feature
Adjustable driver seat
Tool-free adjustment of seat position to quickly set a comfortable driving position.

Dual headlights
Dual headlights at the front for clear visibility when driving in dark conditions.

Hour meter
Hour meter for easy control of operating time and service and maintenance intervals.

Side discharge cutting deck
Equipped with a 95cm side discharge cutting deck.

Pedal-operated hydrostatic transmission
Easy speed and direction control with pedal-operated hydrostatic transmission. Separate pedals for forward and reverse.

Compact design
Compact design for effortless navigation in narrow passages and easy storage while not in use.

Anti scalp wheels
The cutting deck is equipped with anti-scalp wheels, which reduce the risk of scalping when cutting uneven lawns.

Ergonomic controls
Comfortable driving position and operation thanks to the adjustable seat and easy-access controls. Spring-assisted cutting height adjustment for easy setting of the desired height.

ROS in start key
ROS is activated with the start key for quick access to reverse mowing, and to minimise the risk of the function being used unintentionally.

Fuel level window
Fuel level window makes it easy to check the fuel level.

Dual pedal drive
Dual pedal drive for better drive control and easy, intuitive operation

Control levers on one side
Control levers on only one side make it easy to get in and out of the seat on the other side.

Towing hook included
Additional functionality thanks to the included towing hook which enables the use of many accessories.

Lever-Mounted cutting height adjustment
Easily accessible cutting height adjustment for improved ergonomics.The spring-assisted cutting height adjustment makes setting the desired height even easier.

Turn key start
Easy to get operating under any weather condition and no choking needed. Just turn the key and go.

Electric engagement of cutting blades
Easy engagement of cutting blades; simply pull the switch on the control panel.

Ulasan Produk

Tidak ada ulasan