Husqvarna Brushcutter Straight Shaft

Sebelum PPN:
Rp6.099.900
Spesifikasi
Clutch Engagement Speed (±120) (rpm)4300
ConnectivityNot applicable
Cutting Width (cm)43
Cylinder Displacement (cm³)25.4
Electrode Gap (mm)0.6
Fuel Consumption (g/kWh)604
Fuel Tank Volume (L)0.6
Gear Ratio1.25
Grass BladeMulti 330-2
Handle TypeBike Handle
HarnessStandard Double Harness
Idling Speed (rpm)3000
Maximum Output Shaft (rpm)8200
Maximum Power Speed (rpm)7000
Output Shaft Power (kW)0.75
Saw BladeNot included
Spark PlugTORCH L8RTC
Torque Maximum (N m)0.85
Torque Maximum at rpm6000
Trimmer HeadT25 (L)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Specially adapted for farm work, this brushcutter offers a robust, durable construction, easy starts and comfortable handling thanks to the die casted bullhorn handle bar bracket with anti-vibration. It is easy to start thanks to Smart Start(R) - designed so the machine starts quickly with minimum effort and resistance in the starter cord is reduced by up to 40%. 321R has a reliable 2 stroke engine and durable die cast reinforced bevel gear that provides a robust brushcutter with longer lifetime.
Included
Grass blade Multi 330-2
Harness Standard double harness
Trimmer head T25 (L)
Feature
Intuitive controls
All controls are designed to be easy to understand and use.

Smart Start®
The engine and starter have been designed so the machine starts quickly with minimum effort. Resistance in the starter cord is reduced by up to 40%

Quick Start with Air Purge
Air purge removes air from carburetor and fuel system for easy starting

Bevel gear design
Proven and reliable gear design.

Standard double harness
Standard double harness for lighter brushcutters provides a comfortable working position. The weight is distributed evenly over the shoulders and the harness is padded for extra convenience.

Extended reach
Straight shaft for extended reach.

Offset handle bar
Angled handlebar and comfort handles provides excellent grip and working position.

See-through fuel tank
Transparent fuel tank makes it easy to check the fuel level.

Easy switch of cutting equipment
Magnetic locking pin holder facilitates switch of cutting equipment.

Ulasan Produk

Tidak ada ulasan