Sense-ware Universal Test Lamp for UV, IR and UV/IR Flame Detectors

Sebelum PPN:
Rp79.999.900
Spesifikasi
Time of Use (minute)10 to 15 (under optimal conditions and continuous use)
Housing MaterialABS/PC
Ingress Protection RatingIP30
Temperature Range (°C)4 to 40 (39 to 104°F)
Battery (V)12 (2.7Ah), Sealed Lead Acid
Charge Adapter Input/OutputInput: AC 100 to 240V; Output: 1600mA (switching with pins for US, EU, GB and AU)
Lamp Power (W)100 (DC 12V)
MaterialCarrying case: Polypropylene; Inlay: Polyurethane
Test Range IR and UV/IR Flame Detectors (m)Up to 4 (13 ft)
Test Range UV Flame Detectors (m)Up to 8 (26 ft)(in continuous mode); Up to 4 (13 ft)(in pulse mode)
Weight (kg)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan