HP EvoMore Original Ink Cartridge 938e (Tinta Printer)

Sebelum PPN:
Rp989.900 - Rp1.399.900
Spesifikasi
Non-Operating Humidity Range (%RH)5 to 80
Operating Humidity Range (%RH)5 to 80
Operating Temperature Range (°C)15 to 35
Storage Temperature Range (°C)0 to 40
Supply TypeCartridges

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Reliable & Lasting Prints
-Value for money
Get reliable printing and save more with Original HP Inks that print up to 2x more pages than non-HP inks. Choose XL packs for value and convenience.
-Memories that last
Choose Original HP Ink cartridges for fade-resistant printing of photos and documents that last generations with reliable and consistent performance.
-Prints that care
HP cares about your indoor air quality. Original HP Ink meets air quality standards and our printing systems prevent excessive emissions.

Green Prints, Fewer Hassles
-Sustainability in mind
Feel good about printing knowing most Original HP Ink cartridges are made from recycled materials including plastic bottles and ocean-bound plastics.
-Recycled content matters
82% of new HP Ink cartridges contain recycled materials, made from returned cartridges and other plastics for a circular economy.
-Let's not waste
HP recycles billions of plastic bottles for eco-friendly ink cartridges, reducing waste, water usage and fossil fuel consumption.

Colourful & Innovative Technology
-Outstanding vibrant colours
Let your photos stand out. Our advanced technology creates 16.5 million vibrant colour combos in every 4x6 print - with 35 million ink drops.
-Lightning-fast printing
HP Ink drops print 2,000 times faster with revolutionary technology for unmatched, high-quality prints.
-Trusted & reliable
Up to 64% of tested non-HP inks failed out of the box or prematurely.

Hardware compatibility
HP OfficeJet Pro 9110, HP OfficeJet Pro 9120,HP OfficeJet Pro 9130, HP OfficeJet Pro 9720, HP OfficeJet Pro 9730

Ulasan Produk

Tidak ada ulasan

Halaman Terkait