Mitutoyo Replacement Anvil Type Outside Micrometer U-Wave Transmitter Set (IP67, Bluetooth Type)

Sebelum PPN:
Rp27.999.900 - Rp32.999.900
Spesifikasi
Constant Pressure DeviceYes
Minimum Reading (mm)0.001
Quantity per Set (pieces)Spare anvils: 6
Stroke (mm)Micrometer head: 25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By replacing the anvil, the measurement range can be expanded with a single body.
Standard product has carbide tip only on spindle surface
The OMC-MX is a waterproof, interchangeable anvil-type digital outside micrometer with a protection rating of IP65.

Ulasan Produk

Tidak ada ulasan