Sebelum PPN:
Rp27.999.900 - Rp31.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Flatness (µm) | 0.3 |
|---|---|
| Measuring Force (N) | 7-12 * Measuring force when using the speed ratchet (When measuring, apply the measuring force under the same conditions and align the base point.) |
| Minimum Reading (mm) | 0.001 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Unlike typical 0.5mm screw lead micrometers, one revolution of the thimble moves 2.0mm, allowing for speedy measurements.
High-precision measurement with a maximum allowable error of ±1µm is possible (measurement range 50 to 100mm is ±2µm).
Usable in environments with water, oil, and dust (waterproof and dustproof with protection class IP65. Can be used safely even in locations where coolant is dispersed.
Ratchet thimble mechanism for stable measurement (Stable measurement can be performed with one hand. Both the thimble and speeder can be operated with the ratchet. The ratchet sound allows you to check reliable operation. The speeder ratchet is convenient for fast forwarding.
Approach speed warning function (detects collisions with workpieces at excessive speeds, allowing even beginners to obtain stable and accurate measurement results)
Calibration warning function (You can set the calibration advance warning date and calibration date. A warning is displayed when the calibration date is approaching and on the calibration date to prevent missing calibration. This is an effective function for proper management of measuring instruments.
Supports the operator with tolerance judgment and calculation functions (determines whether the measurement value is within the upper and lower tolerance limits and displays a tolerance judgment mark. OK/NG can be determined at a glance. In addition, the calculation function makes it possible to calculate correction values for the processing machine from the measurement results. This eliminates the hassle of calculations and mistakes such as confusing plus and minus when entering correction values into the processing machine, contributing to the reduction of processing defects.
Function lock (function settings can be locked so they cannot be changed)
If there is no operation for about 20 minutes, the power will automatically turn off. It will automatically turn on when you turn the spindle or operate the key.
Large display with excellent visibility - Enlarged buttons and customizable keys Supports bidirectional serial communication. Work efficiency is greatly improved by connecting to a PC or mobile device (in addition to Digimatic d1/d2 (output), Digimatic S1 (input/output) communication is now supported). Setting and management of measuring instruments has become easier. Individual measuring instruments can be managed from a PC. Settings can also be changed. The same settings can be reflected on multiple measuring instruments.
High-precision measurement with a maximum allowable error of ±1µm is possible (measurement range 50 to 100mm is ±2µm).
Usable in environments with water, oil, and dust (waterproof and dustproof with protection class IP65. Can be used safely even in locations where coolant is dispersed.
Ratchet thimble mechanism for stable measurement (Stable measurement can be performed with one hand. Both the thimble and speeder can be operated with the ratchet. The ratchet sound allows you to check reliable operation. The speeder ratchet is convenient for fast forwarding.
Approach speed warning function (detects collisions with workpieces at excessive speeds, allowing even beginners to obtain stable and accurate measurement results)
Calibration warning function (You can set the calibration advance warning date and calibration date. A warning is displayed when the calibration date is approaching and on the calibration date to prevent missing calibration. This is an effective function for proper management of measuring instruments.
Supports the operator with tolerance judgment and calculation functions (determines whether the measurement value is within the upper and lower tolerance limits and displays a tolerance judgment mark. OK/NG can be determined at a glance. In addition, the calculation function makes it possible to calculate correction values for the processing machine from the measurement results. This eliminates the hassle of calculations and mistakes such as confusing plus and minus when entering correction values into the processing machine, contributing to the reduction of processing defects.
Function lock (function settings can be locked so they cannot be changed)
If there is no operation for about 20 minutes, the power will automatically turn off. It will automatically turn on when you turn the spindle or operate the key.
Large display with excellent visibility - Enlarged buttons and customizable keys Supports bidirectional serial communication. Work efficiency is greatly improved by connecting to a PC or mobile device (in addition to Digimatic d1/d2 (output), Digimatic S1 (input/output) communication is now supported). Setting and management of measuring instruments has become easier. Individual measuring instruments can be managed from a PC. Settings can also be changed. The same settings can be reflected on multiple measuring instruments.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/3zP112277143-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
