Mitutoyo High-Precision Digital Micrometer Data Logger Printer Set

Sebelum PPN:
Rp46.999.900 - Rp47.999.900
Spesifikasi
Battery (pcs)Power supply: Lithium battery CR20321
Battery Life (Year)2
Flatness (µm)0.3
Maximum Permissible Error (µm)JMPE : ±0.5
Measuring Force (N)7 to 9
Measuring Object Diameter (Φmm)3.2
Measuring Range (mm)0 to 25
Minimum Reading (mm)0.0001 (can be switched to 0.0005)
Parallelism (µm)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the flagship model of Mitutoyo's Digimatic Micrometer, which boasts overwhelming accuracy and resolution.
Mitutoyo's unique "ABS (absolute) rotary sensor with a resolution of 0.1 µm'' and "high-precision screw processing technology'' have achieved a maximum allowable error of ±0.5 µm with a micrometer. Highly accurate measurements are possible with the same operability as conventional micrometers.
Stable measurement is possible by adopting a "highly rigid frame" and "high performance constant pressure mechanism".
When performing handheld measurements, attaching a heat shield cover (standard accessory) reduces the heat transferred from your hands to the frame, reducing errors caused by thermal expansion of the frame.

Ulasan Produk

Tidak ada ulasan