Mitutoyo Digimatic Tooth Thickness Micrometer Input Tool (USB) Foot Switch Set

Sebelum PPN:
Rp31.999.900 - Rp32.999.900
Spesifikasi
Battery Life (Year)Approximately 5 (normal use)
Length (mm)Lead: 10
Minimum Reading (mm)0.001
Power SupplyButton-shaped silver oxide battery SR44
Quantization Error± 1 count
Tip Diameter (Φmm)Anvil: 14.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a dedicated micrometer (digital) for measuring the "straddling tooth thickness" of spur gears and helical gears.
Because the spindle is linear, it can be fixed without applying rotational pressure to the workpiece, making measurement easier than with the rotary type.
The measurable range of gear pitch is 0.4 to 3 modules.
With constant pressure device

Ulasan Produk

Tidak ada ulasan