Mitutoyo Digimatic Quick Micro Data Logger Printer Set

Sebelum PPN:
Rp28.999.900 - Rp29.999.900
Spesifikasi
Dimensions (mm)Tip recess: 8
Flatness (µm)1
Instrumental Error (µm)±4
Measuring Range (mm)0 to 30
Parallelism (µm)4
Tip Diameter (mm)Φ20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For measuring the "straddling tooth thickness" of spur gears and helical gears. Gear pitch measurement range is 0.5 to 6 modules. The feed speed is 20 times faster than that of quick measurement.
The built-in ABS scale with absolute origin allows for immediate measurement without the need to perform zero setting each time the power is turned on.
A function lock function has been added to prevent operational errors.
Minimum value hold function added.
Protection rating upgraded to IP65.
Character height of 10mm improves visibility.
Opening and closing the battery cover is now easier.
Improved battery life.

Ulasan Produk

Tidak ada ulasan