Mitutoyo Digimatic Linear Outside Micrometer U-Wave Transmitter Set (IP67, Bluetooth Type)

Sebelum PPN:
Rp20.999.900 - Rp24.999.900
Spesifikasi
Battery Life (Year)About 2.4 in normal use
Flatness (µm)0.3
Minimum Reading (mm)0.001
Position Detection MethodElectromagnetic induction rotary encoder
Power SupplyOne button type silver oxide battery SR44 (No.938882) included as standard (The standard button type silver oxide battery is for the monitor)
Quantization Error± 1 count not included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan