Mitutoyo Digimatic Linear Micron Micro Data Logger Printer Set

Sebelum PPN:
Rp23.999.900 - Rp27.999.900
Spesifikasi
Battery Life (Year)About 2.4 in normal use
Flatness (µm)0.3
Minimum Reading (mm)0.001
Position Detection MethodElectromagnetic induction rotary encoder
Power SupplyOne button-type silver oxide battery SR44 (No. 938882) is included as standard (The button-type silver oxide battery included as standard is for monitor use)
Quantization Error± 1 count not included

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan