Mitutoyo Digimatic Inside Micrometer Input Tool (RS-232C) Foot Switch Set

Sebelum PPN:
Rp35.999.900 - Rp45.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By combining several "extension pipes" with one main body, it is possible to measure the inside of a wide range.
Base adjustment is required.
A separate reference gauge is required for base point adjustment.
IMJ-MJ is a waterproof digital pipe-type micrometer with protection class IP65. It can be used in environments where it is exposed to cutting fluid.
The IMJ-MJ uses large characters on the LCD display, which has a 35% larger character surface area than previous models, further improving operability.
The IMJ-MJ can store two preset values for setting the reference point, allowing efficient preparation for measurement.
The IMJ-MJ is equipped with a function lock function to prevent the base point position from being changed accidentally during measurement, making it even easier and more convenient to use.

Ulasan Produk

Tidak ada ulasan