Mitutoyo Set Printer Data Logger Digimatic Hole Test (Set Perekam Data Pengukur Lubang)

Sebelum PPN:
Rp38.999.900 - Rp229.999.900
Spesifikasi
Battery Life (Year)Approximately 1.2 under normal use
Minimum Reading (mm)0.001
Position Detection MethodElectromagnetic induction rotary encoder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a three-point inside micrometer with an LCD digital display (character height 7.4 mm) for the reading part.
The measuring surface is titanium coated.
Two preset values for base point setting can be stored, allowing multiple actual measurement values such as settling to be stored, allowing efficient measurement preparation.
One button cell battery lasts for approximately 1.2 years (under normal use).
Two measurement systems, ABS and INC, enable highly efficient work.
Achieves protection rating of IP65 and can be used in environments where it is exposed to cutting fluid.
It can measure close to the bottom of the blind hole.
It is also possible to measure deep holes by connecting an extension rod (optional).
It has a function lock function to prevent the reference from being changed accidentally.
It has an output terminal for measurement data, making it possible to configure a statistical process control system or measurement system.
We offer a range of convenient interface input tools that can convert measurement data into keyboard signals and directly input the data into cells in commercially available spreadsheet software.
We also offer economy sets (with replaceable measuring heads) that include several measurement ranges, as well as full sets.

Ulasan Produk

Tidak ada ulasan