Mitutoyo Digimatic Blade Thickness Gauge Data Logger Printer Foot Switch Set (Alat ukur ketebalan)

Sebelum PPN:
Rp21.999.900
Spesifikasi
Dimensions, Width x Thickness (mm)Probe and anvil: 6.5x1
Indication Error (µm)±20
Jaw Depth (mm)30
Measuring Force (N)1.5 or less
Measuring Range (mm)0 to 10
Minimum Reading (mm)0.01
Parallelism (µm)Probe and anvil: 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for measuring fine grooves on round objects.
The measuring surface of the probe and anvil is shaped like a blade with a thickness of 1 mm.

Ulasan Produk

Tidak ada ulasan