Mitutoyo Depth Gauge U-Wave Transmitter Set (Buzzer Type) (Alat Ukur Kedalaman Digital)

Sebelum PPN:
Rp16.999.900 - Rp24.999.900
Spesifikasi
Minimum Reading (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a digital depth gauge with a pin probe at the tip of the main scale, allowing you to measure narrow areas that are normally impossible to reach.
The base measurement surface can be extended by attaching an optional span.
It has an output terminal for measurement data, making it possible to configure a statistical process control system or measurement system.
Coolant-proof type with protection rating IP67.

Ulasan Produk

Tidak ada ulasan