Mitutoyo Dedicated Caliper U-Wave Transmitter Set (IP67, Bluetooth Type)

Sebelum PPN:
Rp16.999.900 - Rp28.999.900
Spesifikasi
Minimum Reading (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can quickly measure the "hole center distance".
NTD is an ABS type with an absolute origin, realizing smooth and stable slider operation.
NTD has an offset function that allows the measurement value to be read directly.
The NTD10P has an output terminal for measurement data, allowing the configuration of a statistical process control system or measurement system.
We also manufacture dedicated calibration fixtures.
For measurements with the Digimatic specifications, a correction value must be added to the displayed value. However, since it is equipped with an offset function, pressing the OFFSET switch displays the correction value and allows direct reading.

Ulasan Produk

Tidak ada ulasan