Mitutoyo Coolant Digital Caliper Input Tool (RS-232C) Foot Switch Set

Sebelum PPN:
Rp22.999.900
Spesifikasi
Battery (pcs)Silver oxide battery (SR44) x 1
Battery Life (Year)Approximately 5 (normal use)
Data OutputYes
Instrumental Error (mm)±0.03
LCD Display7-segment 5 digits, minus, character height 11.0mm
Measuring Range (mm)0 to 300
Minimum Reading (mm)0.01
Position Detection MethodElectromagnetic induction type absolute encoder system
Protection ClassIP67
Repeatability (mm)0.01
Response SpeedUnlimited
Thumb RollerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The character height on the LCD display has been increased to 11.0 mm, improving visibility (approximately 16% increase compared to other manufacturers' models).
The ABS (absolute) scale eliminates the need to set the origin each time the power is turned on.
With a main scale width of 20mm NI, the parallelism of the measuring surface is less likely to be affected.
Achieves a battery life of approximately 5 years (18,000 continuous hours) under normal use.
The battery cover does not require screws, allowing for quick and easy battery changes while ensuring airtightness.
The coolant-proof IP68 rating means it is not affected by dirt such as cutting oil, water, or oil, and can be used in the same environments as analog types.

Ulasan Produk

Tidak ada ulasan