Mitutoyo Constant Pressure Caliper U-Wave Transmitter/Receiver Set

Sebelum PPN:
Rp38.999.900
Spesifikasi
Depth BarNone
Instrumental Error (mm)±0.05
Measuring Force (N)0.5 to 1.0
Measuring Range (mm)0 to 180
Minimum Reading (mm)0.01
Movement Distance (mm)Main scale jaw: 0.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses an electromagnetic induction type absolute encoder.
It is possible to accurately measure plastic parts that are difficult to measure due to deformation using ordinary calipers.
The thumb roller makes fine feed easy.
This is an ABS type with an absolute origin, providing smooth, firm slider operation.
It has an output terminal for measurement data, making it possible to configure a statistical process control system or measurement system.

Ulasan Produk

Tidak ada ulasan