Mitutoyo CN Type Vernier Caliper U-Wave Transmitter Set (Buzzer, Bluetooth Type)

Sebelum PPN:
Rp18.999.900 - Rp23.999.900
Spesifikasi
Minimum Inside Measurement Length (mm)10.1
Minimum Reading (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a digital display down to 0.01mm, anyone can read it without error.
Since it has a built-in ABS (absolute) scale with an absolute origin, there is no need to reset to zero each time the power is turned on.
CDN-P has a protection rating of IP67. (It is not waterproof, so rust prevention treatment is required after use.)
It has an output terminal for measurement data, making it possible to configure a statistical process control system or measurement system.
When measuring with the inside measuring surface of the Digimatic specification, the measured value will be the displayed value + the correction value displayed on the main unit. Since the CDN-P30 has a preset function in addition to the offset function, if you press the PRESET switch and set the preset value in advance, there is no need to convert the reading value.
The tip of the outer measuring jaw is sharp, making it easy to measure thin areas.

Ulasan Produk

Tidak ada ulasan