Mitutoyo Borematic Set Lengkap (Set Bore Gauge)

Sebelum PPN:
Rp55.999.900 - Rp74.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a snap-type digital display internal diameter measuring instrument that can be easily measured by gripping it.
The measuring surface is titanium coated for excellent durability.
The three-point measuring head provides highly stable measurement data.
Deep holes can also be measured by connecting an extension rod (optional).
Warning
*For products with proofreading certificates, orders cannot be canceled after they are placed.
*Products with calibration certificates and traceability system diagrams can only be ordered online.
*Only products with product numbers including (JCSS calibration certificate included), (general calibration certificate and traceability system diagram included), or (calibration certificate and traceability system diagram included) will come with the relevant documents.
*Products with calibration certificates are available in two types: "Mitutoyo calibration certificate with traceability system diagram" where the calibration is performed by the manufacturer, and "Calibration certificate performed by a calibration company with traceability system diagram" where the calibration is performed at calibration points set by calibration companies based on the ISO9001 quality management system.
*Products whose part number includes (English calibration certificate included) will be calibrated at a calibration point established by an external calibration company based on the ISO quality management system and shipped after the documentation is issued.

Ulasan Produk

Tidak ada ulasan