Ikaseal Silicone Sealant 988 (Lem Silikon)

Sebelum PPN:
Rp47.900 - Rp129.900
Spesifikasi
Curing ReactionCured by moisture
Elongation (%)±300-400 (ASTM D 412)
Flow Resistance (mm)0 (KS F 2621; 4-1)
Hardness±30 Shore-A (ASTM D 2240)
Joint Movement (%)±25
Minimum Modulus - M60 (N/mm²)0.4 (KS F 2621; 4-3)
Service Temperature (°C)-48 to 149
Specific Gravity1.01 ± 0.02 (Clear); 1.37 ± 0.02 (White, Black, Grey/filler type)
Standard Condition (°C)23±2, 50±5% relative air humidity
Tack Free Time (minute)±10
Temperature Range For Using (°C)5 to 40
Volume Loss (%)Max. 10 (KS F 2621; 4-11)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IKASEAL 988, is Matte Finish, non-odor, with one-component, silicone sealant adhesive. It reacts with moisture and cures at room temperature into a resilient elastomer without generating acetic acid. It does not corrode metals, and suitable for alkali materials such as: mortar, cement, etc.
Feature
Silicone durability, cured silicone sealant rubber exhibits excellent long term resistance to natural weathering, including : ultraviolet radiation, high and low temperatures and rain.
One component, and Fast skinning and curing
Neutral cure
Excellent adhesion, primerless adhesion to glass, aluminum, and most building substrates.
Thermal stability (cure state), once cured, the material remains elastic
Non flowing paste, useful for application to horizontal, vertical or overhead surfaces
Use
Primerless adhesion to: glass, metals, most plastics material, concrete and masonry, woods, aluminum, most painted surfaces and building materials, area sanitary, toilet, plumbing, and kitchen.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait