Ikaseal Silicone Sealant 900NS (Lem Silikon)

Sebelum PPN:
Rp139.900
Spesifikasi
Elongation at Break (%)>500 (ASTM D412)
Hardness (Shore A)30 ± 3 (ASTM D2240)
Joint MovementClass 50 (ASTM C719)
PackagingSausage Package
Size (ml)600
Specific Gravity1.43
Tack-free Time (minute)<30
Tensile Strength (MPa)1.68 ± 0.2 (ASTM D412)
Tooling Time (minute)<20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IKASEAL 900NS, is a one component neutral silicone sealant with low dust uptake and oil leaching to deliver non staining and streaking properties in most exterior substrates including natural stones. It has good adhesion without primer on most building materials and performs outstanding weather resistance and durability.
Feature
-Non Staining
-Class 50, 50% joint movement capability
-Excellent heat, cold weather and UV radiation durability
Use
Primerless adhesion to: Aluminum Composite Panel, Glass, Aluminum, PVC, Natural Stones, and is suitable for weathersealing.

Ulasan Produk

Tidak ada ulasan